1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
08028839
2" 304/304L Stainless Steel Pipe Tee FNPT x FNPT x FNPT Ends, 3,000 psi
MI ITEM #
11731761
MFR #
08028839
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 08028839
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
08028839
2" 304/304L Stainless Steel Pipe Tee FNPT x FNPT x FNPT Ends, 3,000 psi
MI ITEM #
11731761
MFR #
08028839
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
08028839 08028839 2" TEE 3000PSI 304 SS
Specifications
End Connections
FNPT x FNPT x FNPT
Fitting Size
2 in
Material Grade
304/304L
Pressure Rating
3,000 psi
Type
Tee
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought