Specifications
Dimensions
- Fitting Size1/2 x 1/4 in
Details
- End ConnectionsFNPT x FNPT
- Material Grade304/304L
- Pressure Rating3,000 psi
- TypeReducer Coupling
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)