1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
08029092
3/4 x 1/4" 304/304L Stainless Steel Pipe Reducer Coupling FNPT x FNPT Ends, 3,000 psi
MI ITEM #
11731763
MFR #
08029092
Price
$18.83
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 08029092
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
08029092
3/4 x 1/4" 304/304L Stainless Steel Pipe Reducer Coupling FNPT x FNPT Ends, 3,000 psi
MI ITEM #
11731763
MFR #
08029092
Mfr description
08029092 08029092 3/4 X 1/4 REDUCING 304
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$18
.83
/each
Add to Cart
Specifications
Dimensions
Fitting Size
3/4 x 1/4 in
Details
End Connections
FNPT x FNPT
Material Grade
304/304L
Pressure Rating
3000 psi
Type
Reducer Coupling
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items