Motion
08029902
1-1/4" 304/304L Stainless Steel Pipe Hex Head Plug MNPT Ends, 3,000 psi
Mi Item #11731766
MFR #08029902
Price$48.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" 304/304L Stainless Steel Pipe Hex Head Plug MNPT Ends, 3,000 psi
Mi Item #11731766
MFR #08029902

Mfr description
08029902 08029902 1-1/4 HVY DUTY PLUG 30
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.78/each

Specifications

Dimensions

  • Fitting Size
    1-1/4 in

Details

  • End Connections
    MNPT
  • Material Grade
    304/304L
  • Pressure Rating
    3,000 psi
  • Type
    Hex Head Plug
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)