1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
08029928
2" 304/304L Stainless Steel Pipe Hex Head Plug MNPT Ends, 3,000 psi
MI ITEM #
11731767
MFR #
08029928
List Price
$97.58
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 08029928
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
08029928
2" 304/304L Stainless Steel Pipe Hex Head Plug MNPT Ends, 3,000 psi
MI ITEM #
11731767
MFR #
08029928
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$97.58
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
08029928 08029928 2" HVY DUTY PLUG 304 S
Specifications
End Connections
MNPT
Fitting Size
2 in
Material Grade
304/304L
Pressure Rating
3000 psi
Type
Hex Head Plug
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought