Motion
08030009
1-1/2" 304/304L Stainless Steel Pipe Union FNPT x FNPT Ends, 3,000 psi
Mi Item #11731771
MFR #08030009
Price$161.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" 304/304L Stainless Steel Pipe Union FNPT x FNPT Ends, 3,000 psi
Mi Item #11731771
MFR #08030009

Mfr description
08030009 08030009 1-1/2 UNION 304 SS 300
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$161.78/each

Specifications

Dimensions

  • Fitting Size
    1-1/2 in

Details

  • End Connections
    FNPT x FNPT
  • Material Grade
    304/304L
  • Pressure Rating
    3,000 psi
  • Type
    Union
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)