Overview
Mfr description
08031262 08031262 NO.26 1-1/2" CAP STRAI
- Cast iron offers good vibration, resistance, good wear resistance and machinability
- It is heavier and more economical than steel.
Specifications
- MaterialCast Iron
- Tail TypeStraight Tail
- Workpiece Capacity1-1/2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data