Motion
08053043
3/8" Min Bore Diam, 15/16" Max Bore Depth, 3/8 Shank Diam, Boring Bar Right Hand Cut, Carbide-Tipped, Bright Finish
MI ITEM #11731795
MFR #08053043
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Min Bore Diam, 15/16" Max Bore Depth, 3/8 Shank Diam, Boring Bar Right Hand Cut, Carbide-Tipped, Bright Finish
MI ITEM #11731795
MFR #08053043

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08053043 08053043 EA3S 3/8X3/8X2-3/16"C2

Specifications

  • Boring Bar Type
    Boring
  • Min Bore Diameter
    0.3750 in
  • Maximum Bore Depth
    0.9375 in
  • Material
    Carbide-Tipped
  • Finish Coating
    Bright
  • Shank Diameter
    3/8 in
  • Overall Length
    2-3/16 in
  • Cutting Direction
    Right Hand
  • Material Grade
    C2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought