Motion
08053050
3/8" Min Bore Diam, 1-13/32" Max Bore Depth, 3/8 Shank Diam, Boring Bar Right Hand Cut, Carbide-Tipped, Bright Finish
Mi Item #11731796
MFR #08053050
Price$2.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Min Bore Diam, 1-13/32" Max Bore Depth, 3/8 Shank Diam, Boring Bar Right Hand Cut, Carbide-Tipped, Bright Finish
Mi Item #11731796
MFR #08053050

Mfr description
08053050 08053050 EA3M3/8X3/8X2-21/32"C2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.70/each

Specifications

Dimensions

  • Maximum Bore Depth
    1.4062 in
  • Min Bore Diameter
    0.3750 in
  • Overall Length
    2-21/32 in
  • Shank Diameter
    3/8 in

Details

  • Boring Bar Type
    Boring
  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Material
    Carbide-Tipped
  • Material Grade
    C2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)