Motion
08053068
3/8" Min Bore Diam, 1-7/8" Max Bore Depth, 3/8 Shank Diam, Boring Bar Right Hand Cut, Carbide-Tipped, Bright Finish
Mi Item #11731797
MFR #08053068
Price$2.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Min Bore Diam, 1-7/8" Max Bore Depth, 3/8 Shank Diam, Boring Bar Right Hand Cut, Carbide-Tipped, Bright Finish
Mi Item #11731797
MFR #08053068

Mfr description
08053068 08053068 EA3L 3/8X3/8X3-1/8"C2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.75/each

Specifications

Dimensions

  • Maximum Bore Depth
    1.8750 in
  • Min Bore Diameter
    0.3750 in
  • Overall Length
    3-1/8 in
  • Shank Diameter
    3/8 in

Details

  • Boring Bar Type
    Boring
  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Material
    Carbide-Tipped
  • Material Grade
    C2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)