Motion
08053092
7/16" Min Bore Diam, 2-1/4" Max Bore Depth, 3/8 Shank Diam, Boring Bar Right Hand Cut, Carbide-Tipped, Bright Finish
MI ITEM #11731800
MFR #08053092
List Price$3.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16" Min Bore Diam, 2-1/4" Max Bore Depth, 3/8 Shank Diam, Boring Bar Right Hand Cut, Carbide-Tipped, Bright Finish
MI ITEM #11731800
MFR #08053092

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.13/each for your price

Overview

Mfr description
08053092 08053092 EA7L 7/16X3/8X3-1/2"C2

Specifications

  • Boring Bar Type
    Boring
  • Min Bore Diameter
    0.4375 in
  • Maximum Bore Depth
    2.2500 in
  • Material
    Carbide-Tipped
  • Finish Coating
    Bright
  • Shank Diameter
    3/8 in
  • Overall Length
    3-1/2 in
  • Cutting Direction
    Right Hand
  • Material Grade
    C2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought