Motion
08053506
5/16 to 7/16" Min Diam, 3/4 to 2-1/4" Max Depth, 3/8" Shank Diam, 2 to 3-15/16" OAL Boring Bar Set C2 Carbide Tipped, Bright Finish, Right Hand Cut, 9 Piece Set
Mi Item #11731801
MFR #08053506
Price$41.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16 to 7/16" Min Diam, 3/4 to 2-1/4" Max Depth, 3/8" Shank Diam, 2 to 3-15/16" OAL Boring Bar Set C2 Carbide Tipped, Bright Finish, Right Hand Cut, 9 Piece Set
Mi Item #11731801
MFR #08053506

Mfr description
08053506 08053506 9PC EA 3/8"SHK C2 CARB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.58/each

Specifications

Dimensions

  • Maximum Bore Depth
    3/4 in; 2-1/4 in
  • Min Bore Diameter
    5/16 in, 7/16 in
  • Overall Length
    2 in, 2-3/16 in, 2-3/8 in, 2-21/32 in, 2-3/4 in, 3-1/8 in, 3-1/2 in, 3-15/16 in
  • Shank Diameter
    3/8 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Material
    Carbide-Tipped
  • Material Grade
    C2
  • Number Of Pieces
    9
  • Stand Material
    Wood
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)