Motion
08054025
5/16" Min Bore Diam, 1-1/8" Max Bore Depth, 1/2 Shank Diam, Boring Bar Right Hand Cut, Carbide-Tipped, Bright Finish
Mi Item #11731803
MFR #08054025
Price$3.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Min Bore Diam, 1-1/8" Max Bore Depth, 1/2 Shank Diam, Boring Bar Right Hand Cut, Carbide-Tipped, Bright Finish
Mi Item #11731803
MFR #08054025

Mfr description
08054025 08054025 EB5M 5/16X1/2X2-5/8"C2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.35/each

Specifications

Dimensions

  • Maximum Bore Depth
    1.1250 in
  • Min Bore Diameter
    0.3125 in
  • Overall Length
    2-5/8 in
  • Shank Diameter
    1/2 in

Details

  • Boring Bar Type
    Boring
  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Material
    Carbide-Tipped
  • Material Grade
    C2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)