Motion
08054041
7/16" Min Bore Diam, 1-1/8" Max Bore Depth, 1/2 Shank Diam, Boring Bar Right Hand Cut, Carbide-Tipped, Bright Finish
MI ITEM #11731805
MFR #08054041
List Price$3.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16" Min Bore Diam, 1-1/8" Max Bore Depth, 1/2 Shank Diam, Boring Bar Right Hand Cut, Carbide-Tipped, Bright Finish
MI ITEM #11731805
MFR #08054041

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.00/each for your price

Overview

Mfr description
08054041 08054041 EB7S 7/16" 1/2"SHK C2

Specifications

  • Boring Bar Type
    Boring
  • Min Bore Diameter
    0.4375 in
  • Maximum Bore Depth
    1.1250 in
  • Material
    Carbide-Tipped
  • Finish Coating
    Bright
  • Shank Diameter
    1/2 in
  • Overall Length
    2-5/8 in
  • Cutting Direction
    Right Hand
  • Material Grade
    C2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought