Motion
08054058
7/16" Min Bore Diam, 1-11/16" Max Bore Depth, 1/2 Shank Diam, Boring Bar Right Hand Cut, Carbide-Tipped, Bright Finish
Mi Item #11731806
MFR #08054058
Price$3.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16" Min Bore Diam, 1-11/16" Max Bore Depth, 1/2 Shank Diam, Boring Bar Right Hand Cut, Carbide-Tipped, Bright Finish
Mi Item #11731806
MFR #08054058

Mfr description
08054058 08054058 EB7M 7/16" 1/2"SHK C2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.70/each

Specifications

Dimensions

  • Maximum Bore Depth
    1.6875 in
  • Min Bore Diameter
    0.4375 in
  • Overall Length
    3-3/16 in
  • Shank Diameter
    1/2 in

Details

  • Boring Bar Type
    Boring
  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Material
    Carbide-Tipped
  • Material Grade
    C2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)