Motion
08054066
7/16" Min Bore Diam, 2-1/4" Max Bore Depth, 1/2 Shank Diam, Boring Bar Right Hand Cut, Carbide-Tipped, Bright Finish
MI ITEM #11731807
MFR #08054066
Price$3.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16" Min Bore Diam, 2-1/4" Max Bore Depth, 1/2 Shank Diam, Boring Bar Right Hand Cut, Carbide-Tipped, Bright Finish
MI ITEM #11731807
MFR #08054066

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3.50/each

Specifications

Dimensions

  • Maximum Bore Depth
    2.2500 in
  • Min Bore Diameter
    0.4375 in
  • Overall Length
    3-3/4 in
  • Shank Diameter
    1/2 in

Details

  • Boring Bar Type
    Boring
  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Material
    Carbide-Tipped
  • Material Grade
    C2

Overview

Mfr description
08054066 08054066 EB7L 7/16" 1/2"SHK C2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought