Motion
08055030
5/16" Min Bore Diam, 1-1/2" Max Bore Depth, 5/8 Shank Diam, Boring Bar Right Hand Cut, Carbide-Tipped, Bright Finish
MI ITEM #11731814
MFR #08055030
List Price$3.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Min Bore Diam, 1-1/2" Max Bore Depth, 5/8 Shank Diam, Boring Bar Right Hand Cut, Carbide-Tipped, Bright Finish
MI ITEM #11731814
MFR #08055030

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.68/each for your price

Overview

Mfr description
08055030 08055030 ED5L 5/16X5/8X3" C2 CA

Specifications

  • Boring Bar Type
    Boring
  • Min Bore Diameter
    0.3125 in
  • Maximum Bore Depth
    1.5000 in
  • Material
    Carbide-Tipped
  • Finish Coating
    Bright
  • Shank Diameter
    5/8 in
  • Overall Length
    3 in
  • Cutting Direction
    Right Hand
  • Material Grade
    C2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought