Motion
08055048
7/16" Min Bore Diam, 1-1/8" Max Bore Depth, 5/8 Shank Diam, Boring Bar Right Hand Cut, Carbide-Tipped, Bright Finish
MI ITEM #11731815
MFR #08055048
List Price$3.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16" Min Bore Diam, 1-1/8" Max Bore Depth, 5/8 Shank Diam, Boring Bar Right Hand Cut, Carbide-Tipped, Bright Finish
MI ITEM #11731815
MFR #08055048

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.48/each for your price

Overview

Mfr description
08055048 08055048 ED7S 7/16X5/8X2-5/8"C2

Specifications

  • Boring Bar Type
    Boring
  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Material
    Carbide-Tipped
  • Material Grade
    C2
  • Maximum Bore Depth
    1.1250 in
  • Min Bore Diameter
    0.4375 in
  • Overall Length
    2-5/8 in
  • Shank Diameter
    5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text