Motion
08055097
9/16" Min Bore Diam, 3" Max Bore Depth, 5/8 Shank Diam, Boring Bar Right Hand Cut, Carbide-Tipped, Bright Finish
MI ITEM #11731820
MFR #08055097
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9/16" Min Bore Diam, 3" Max Bore Depth, 5/8 Shank Diam, Boring Bar Right Hand Cut, Carbide-Tipped, Bright Finish
MI ITEM #11731820
MFR #08055097

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08055097 08055097 ED9L 9/16X5/8X4-1/2"C2

Specifications

  • Boring Bar Type
    Boring
  • Min Bore Diameter
    0.5625 in
  • Maximum Bore Depth
    3.0000 in
  • Material
    Carbide-Tipped
  • Finish Coating
    Bright
  • Shank Diameter
    5/8 in
  • Overall Length
    4-1/2 in
  • Cutting Direction
    Right Hand
  • Material Grade
    C2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought