Motion
08055113
11/16" Min Bore Diam, 2-13/16" Max Bore Depth, 5/8 Shank Diam, Boring Bar Right Hand Cut, Carbide-Tipped, Bright Finish
Mi Item #11731822
MFR #08055113
Price$4.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11/16" Min Bore Diam, 2-13/16" Max Bore Depth, 5/8 Shank Diam, Boring Bar Right Hand Cut, Carbide-Tipped, Bright Finish
Mi Item #11731822
MFR #08055113

Mfr description
08055113 08055113 ED11M 11/16X5/8X4-5/16
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.85/each

Specifications

Dimensions

  • Maximum Bore Depth
    2.8125 in
  • Min Bore Diameter
    0.6875 in
  • Overall Length
    4-5/16 in
  • Shank Diameter
    5/8 in

Details

  • Boring Bar Type
    Boring
  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Material
    Carbide-Tipped
  • Material Grade
    C2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)