Motion
08055121
11/16" Min Bore Diam, 3-3/4" Max Bore Depth, 5/8 Shank Diam, Boring Bar Right Hand Cut, Carbide-Tipped, Bright Finish
MI ITEM #11731823
MFR #08055121
List Price$4.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11/16" Min Bore Diam, 3-3/4" Max Bore Depth, 5/8 Shank Diam, Boring Bar Right Hand Cut, Carbide-Tipped, Bright Finish
MI ITEM #11731823
MFR #08055121

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.35/each for your price

Overview

Mfr description
08055121 08055121 ED11L11/16X5/8X5-1/4C2

Specifications

  • Boring Bar Type
    Boring
  • Min Bore Diameter
    0.6875 in
  • Maximum Bore Depth
    3.7500 in
  • Material
    Carbide-Tipped
  • Finish Coating
    Bright
  • Shank Diameter
    5/8 in
  • Overall Length
    5-1/4 in
  • Cutting Direction
    Right Hand
  • Material Grade
    C2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought