Motion
08055501
5/16 to 11/16" Min Diam, 3/4 to 3-3/4" Max Depth, 5/8" Shank Diam, 2-1/4 to 5-1/4" OAL Boring Bar Set C2 Carbide Tipped, Bright Finish, Right Hand Cut, 12 Piece Set
MI ITEM #11731824
MFR #08055501
List Price$37.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16 to 11/16" Min Diam, 3/4 to 3-3/4" Max Depth, 5/8" Shank Diam, 2-1/4 to 5-1/4" OAL Boring Bar Set C2 Carbide Tipped, Bright Finish, Right Hand Cut, 12 Piece Set
MI ITEM #11731824
MFR #08055501

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$37.30/each for your price

Overview

Mfr description
08055501 08055501 12PC ED 5/8"SHK C2 CAR

Specifications

  • Material
    Carbide-Tipped
  • Finish Coating
    Bright
  • Number Of Pieces
    12
  • Min Bore Diameter
    5/16 in, 11/16 in
  • Maximum Bore Depth
    3/4 in; 3-3/4 in
  • Shank Diameter
    5/8 in
  • Overall Length
    2-1/4 in, 2-5/8 in, 3 in, 3-3/16 in, 3-3/8 in, 3-3/4 in, 4-5/16 in, 4-1/2 in, 5-1/4 in
  • Material Grade
    C2
  • Cutting Direction
    Right Hand
  • Stand Material
    Wood

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought