Motion
08056038
7/16" Min Bore Diam, 2-1/4" Max Bore Depth, 3/4 Shank Diam, Boring Bar Right Hand Cut, Carbide-Tipped, Bright Finish
Mi Item #11731827
MFR #08056038
Price$3.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16" Min Bore Diam, 2-1/4" Max Bore Depth, 3/4 Shank Diam, Boring Bar Right Hand Cut, Carbide-Tipped, Bright Finish
Mi Item #11731827
MFR #08056038

Mfr description
08056038 08056038 EC7L 7/16X3/4X4-1/4"C2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.23/each

Specifications

Dimensions

  • Maximum Bore Depth
    2.2500 in
  • Min Bore Diameter
    0.4375 in
  • Overall Length
    4-1/4 in
  • Shank Diameter
    3/4 in

Details

  • Boring Bar Type
    Boring
  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Material
    Carbide-Tipped
  • Material Grade
    C2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)