Motion
08056616
9/16" Min Bore Diam, 3" Max Bore Depth, 1 Shank Diam, Boring Bar Right Hand Cut, Carbide-Tipped, Bright Finish
MI ITEM #11731838
MFR #08056616
List Price$10.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9/16" Min Bore Diam, 3" Max Bore Depth, 1 Shank Diam, Boring Bar Right Hand Cut, Carbide-Tipped, Bright Finish
MI ITEM #11731838
MFR #08056616

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.60/each for your price

Overview

Mfr description
08056616 08056616 9/16X1X5" C2 CARBIDE B

Specifications

  • Boring Bar Type
    Boring
  • Min Bore Diameter
    0.5625 in
  • Maximum Bore Depth
    3.0000 in
  • Material
    Carbide-Tipped
  • Finish Coating
    Bright
  • Shank Diameter
    1 in
  • Overall Length
    5 in
  • Cutting Direction
    Right Hand
  • Material Grade
    C2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought