Motion
08056632
7/8" Min Bore Diam, 4-1/2" Max Bore Depth, 1 Shank Diam, Boring Bar Right Hand Cut, Carbide-Tipped, Bright Finish
MI ITEM #11731840
MFR #08056632
List Price$10.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" Min Bore Diam, 4-1/2" Max Bore Depth, 1 Shank Diam, Boring Bar Right Hand Cut, Carbide-Tipped, Bright Finish
MI ITEM #11731840
MFR #08056632

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.05/each for your price

Overview

Mfr description
08056632 08056632 7/8X1X6-1/2" C2 CARBID

Specifications

  • Boring Bar Type
    Boring
  • Min Bore Diameter
    0.8750 in
  • Maximum Bore Depth
    4.5000 in
  • Material
    Carbide-Tipped
  • Finish Coating
    Bright
  • Shank Diameter
    1 in
  • Overall Length
    6-1/2 in
  • Cutting Direction
    Right Hand
  • Material Grade
    C2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text