Motion
08056640
1-1/16" Min Bore Diam, 4-1/2" Max Bore Depth, 1 Shank Diam, Boring Bar Right Hand Cut, Carbide-Tipped, Bright Finish
Mi Item #11731841
MFR #08056640
Price$14.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/16" Min Bore Diam, 4-1/2" Max Bore Depth, 1 Shank Diam, Boring Bar Right Hand Cut, Carbide-Tipped, Bright Finish
Mi Item #11731841
MFR #08056640

Mfr description
08056640 08056640 1-1/16X1X5-3/4" C2 CAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.25/each

Specifications

Dimensions

  • Maximum Bore Depth
    4.5000 in
  • Min Bore Diameter
    1.0625 in
  • Overall Length
    6-1/2 in
  • Shank Diameter
    1 in

Details

  • Boring Bar Type
    Boring
  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Material
    Carbide-Tipped
  • Material Grade
    C2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)