Motion
08056657
1-1/4" Min Bore Diam, 5-3/4" Max Bore Depth, 1 Shank Diam, Boring Bar Right Hand Cut, Carbide-Tipped, Bright Finish
Mi Item #11731842
MFR #08056657
Price$14.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Min Bore Diam, 5-3/4" Max Bore Depth, 1 Shank Diam, Boring Bar Right Hand Cut, Carbide-Tipped, Bright Finish
Mi Item #11731842
MFR #08056657

Mfr description
08056657 08056657 1-1/4X1X7-3/4" C2 CARB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.25/each

Specifications

Dimensions

  • Maximum Bore Depth
    5.7500 in
  • Min Bore Diameter
    1.2500 in
  • Overall Length
    7-3/4 in
  • Shank Diameter
    1 in

Details

  • Boring Bar Type
    Boring
  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Material
    Carbide-Tipped
  • Material Grade
    C2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)