Motion
08056665
1-1/2" Min Bore Diam, 6-1/4" Max Bore Depth, 1 Shank Diam, Boring Bar Right Hand Cut, Carbide-Tipped, Bright Finish
Mi Item #11731843
MFR #08056665
Price$15.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Min Bore Diam, 6-1/4" Max Bore Depth, 1 Shank Diam, Boring Bar Right Hand Cut, Carbide-Tipped, Bright Finish
Mi Item #11731843
MFR #08056665

Mfr description
08056665 08056665 1-1/2X1X8-1/4" C2 CARB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.45/each

Specifications

Dimensions

  • Maximum Bore Depth
    6.2500 in
  • Min Bore Diameter
    1.5000 in
  • Overall Length
    8-1/4 in
  • Shank Diameter
    1 in

Details

  • Boring Bar Type
    Boring
  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Material
    Carbide-Tipped
  • Material Grade
    C2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)