Motion
08056707
9/16 to 1-5/8" Min Diam, 3 to 7-1/2" Max Depth, 1" Shank Diam, 5 to 9-1/2" OAL Boring Bar Set C2 Carbide Tipped, Bright Finish, Right Hand Cut, 7 Piece Set
Mi Item #11731845
MFR #08056707
Price$67.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9/16 to 1-5/8" Min Diam, 3 to 7-1/2" Max Depth, 1" Shank Diam, 5 to 9-1/2" OAL Boring Bar Set C2 Carbide Tipped, Bright Finish, Right Hand Cut, 7 Piece Set
Mi Item #11731845
MFR #08056707

Mfr description
08056707 08056707 7PC 1" SHK C2 CARBIDE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$67.68/each

Specifications

Dimensions

  • Maximum Bore Depth
    3 in; 7-1/2 in
  • Min Bore Diameter
    9/16 in, 1-5/8 in
  • Overall Length
    5 in, 5-3/4 in, 6-1/2 in, 7-3/4 in, 8-1/4 in, 9-1/2 in
  • Shank Diameter
    1 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Material
    Carbide-Tipped
  • Material Grade
    C2
  • Number Of Pieces
    7
  • Stand Material
    Wood
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)