Motion
08057069
3/8" Min Bore Diam, 1-7/8" Max Bore Depth, 3/8 Shank Diam, Boring Bar Right Hand Cut, Carbide-Tipped, Bright Finish
MI ITEM #11731851
MFR #08057069
List Price$2.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Min Bore Diam, 1-7/8" Max Bore Depth, 3/8 Shank Diam, Boring Bar Right Hand Cut, Carbide-Tipped, Bright Finish
MI ITEM #11731851
MFR #08057069

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.88/each for your price

Overview

Mfr description
08057069 08057069 EA3L 3/8X3/8X3-1/8"C6

Specifications

  • Boring Bar Type
    Boring
  • Min Bore Diameter
    0.3750 in
  • Maximum Bore Depth
    1.8750 in
  • Material
    Carbide-Tipped
  • Finish Coating
    Bright
  • Shank Diameter
    3/8 in
  • Overall Length
    3-1/8 in
  • Cutting Direction
    Right Hand
  • Material Grade
    C6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought