Motion
08057085
7/16" Min Bore Diam, 1-11/16" Max Bore Depth, 3/8 Shank Diam, Boring Bar Right Hand Cut, Carbide-Tipped, Bright Finish
Mi Item #11731853
MFR #08057085
Price$2.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16" Min Bore Diam, 1-11/16" Max Bore Depth, 3/8 Shank Diam, Boring Bar Right Hand Cut, Carbide-Tipped, Bright Finish
Mi Item #11731853
MFR #08057085

Mfr description
08057085 08057085 EA7M7/16X3/8X2-15/16C6
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.88/each

Specifications

Dimensions

  • Maximum Bore Depth
    1.6875 in
  • Min Bore Diameter
    0.4375 in
  • Overall Length
    3-15/16 in
  • Shank Diameter
    3/8 in

Details

  • Boring Bar Type
    Boring
  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Material
    Carbide-Tipped
  • Material Grade
    C6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)