Motion
08058505
5/16 to 9/16" Min Diam, 3/4 to 3" Max Depth, 1/2" Shank Diam, 2-1/4 to 4-1/2" OAL Boring Bar Set C6 Carbide Tipped, Bright Finish, Right Hand Cut, 9 Piece Set
MI ITEM #11731865
MFR #08058505
List Price$298.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16 to 9/16" Min Diam, 3/4 to 3" Max Depth, 1/2" Shank Diam, 2-1/4 to 4-1/2" OAL Boring Bar Set C6 Carbide Tipped, Bright Finish, Right Hand Cut, 9 Piece Set
MI ITEM #11731865
MFR #08058505

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$298.70/each for your price

Overview

Mfr description
08058505 08058505 9/PC EB 1/2"SHK C6 CAR

Specifications

  • Material
    Carbide-Tipped
  • Finish Coating
    Bright
  • Number Of Pieces
    9
  • Min Bore Diameter
    5/16 in, 9/16 in
  • Maximum Bore Depth
    3/4 in; 3 in
  • Shank Diameter
    1/2 in
  • Overall Length
    2-1/4 in, 2-5/8 in, 3 in, 3-3/16 in, 3-3/4 in, 4-1/2 in
  • Material Grade
    C6
  • Cutting Direction
    Right Hand
  • Stand Material
    Wood

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text