Motion
08059016
5/16" Min Bore Diam, 3/4" Max Bore Depth, 5/8 Shank Diam, Boring Bar Right Hand Cut, Carbide-Tipped, Bright Finish
MI ITEM #11731866
MFR #08059016
List Price$3.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Min Bore Diam, 3/4" Max Bore Depth, 5/8 Shank Diam, Boring Bar Right Hand Cut, Carbide-Tipped, Bright Finish
MI ITEM #11731866
MFR #08059016

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.58/each for your price

Overview

Mfr description
08059016 08059016 ED5S 5/16X5/8X2-1/4"C6

Specifications

  • Boring Bar Type
    Boring
  • Min Bore Diameter
    0.3125 in
  • Maximum Bore Depth
    0.7500 in
  • Material
    Carbide-Tipped
  • Finish Coating
    Bright
  • Shank Diameter
    5/8 in
  • Overall Length
    2-1/4 in
  • Cutting Direction
    Right Hand
  • Material Grade
    C6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought