Motion
08059073
9/16" Min Bore Diam, 1-1/2" Max Bore Depth, 5/8 Shank Diam, Boring Bar Right Hand Cut, Carbide-Tipped, Bright Finish
Mi Item #11731872
MFR #08059073
Price$4.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9/16" Min Bore Diam, 1-1/2" Max Bore Depth, 5/8 Shank Diam, Boring Bar Right Hand Cut, Carbide-Tipped, Bright Finish
Mi Item #11731872
MFR #08059073

Mfr description
08059073 08059073 ED9S 9/16X5/8X3" C6 CA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.40/each

Specifications

Dimensions

  • Maximum Bore Depth
    1.5000 in
  • Min Bore Diameter
    0.5625 in
  • Overall Length
    3 in
  • Shank Diameter
    5/8 in

Details

  • Boring Bar Type
    Boring
  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Material
    Carbide-Tipped
  • Material Grade
    C6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)