Motion
08059107
11/16" Min Bore Diam, 1-7/8" Max Bore Depth, 5/8 Shank Diam, Boring Bar Right Hand Cut, Carbide-Tipped, Bright Finish
MI ITEM #11731875
MFR #08059107
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11/16" Min Bore Diam, 1-7/8" Max Bore Depth, 5/8 Shank Diam, Boring Bar Right Hand Cut, Carbide-Tipped, Bright Finish
MI ITEM #11731875
MFR #08059107

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08059107 08059107 ED11S11/16X5/8X3-3/8C6

Specifications

  • Boring Bar Type
    Boring
  • Min Bore Diameter
    0.6875 in
  • Maximum Bore Depth
    1.8750 in
  • Material
    Carbide-Tipped
  • Finish Coating
    Bright
  • Shank Diameter
    5/8 in
  • Overall Length
    3-3/8 in
  • Cutting Direction
    Right Hand
  • Material Grade
    C6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought