Motion
08059115
11/16" Min Bore Diam, 2-13/16" Max Bore Depth, 5/8 Shank Diam, Boring Bar Right Hand Cut, Carbide-Tipped, Bright Finish
MI ITEM #11731876
MFR #08059115
List Price$4.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11/16" Min Bore Diam, 2-13/16" Max Bore Depth, 5/8 Shank Diam, Boring Bar Right Hand Cut, Carbide-Tipped, Bright Finish
MI ITEM #11731876
MFR #08059115

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.20/each for your price

Overview

Mfr description
08059115 08059115 ED 11M11/16X5/8X4-5/16

Specifications

  • Boring Bar Type
    Boring
  • Min Bore Diameter
    0.6875 in
  • Maximum Bore Depth
    2.8125 in
  • Material
    Carbide-Tipped
  • Finish Coating
    Bright
  • Shank Diameter
    5/8 in
  • Overall Length
    4-5/16 in
  • Cutting Direction
    Right Hand
  • Material Grade
    C6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought