Motion
08059123
11/16" Min Bore Diam, 3-3/4" Max Bore Depth, 5/8 Shank Diam, Boring Bar Right Hand Cut, Carbide-Tipped, Bright Finish
Mi Item #11731877
MFR #08059123
Price$4.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11/16" Min Bore Diam, 3-3/4" Max Bore Depth, 5/8 Shank Diam, Boring Bar Right Hand Cut, Carbide-Tipped, Bright Finish
Mi Item #11731877
MFR #08059123

Mfr description
08059123 08059123 ED11L11/16X5/8X5-1/4C6
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.93/each

Specifications

Dimensions

  • Maximum Bore Depth
    3.7500 in
  • Min Bore Diameter
    0.6875 in
  • Overall Length
    5-1/4 in
  • Shank Diameter
    5/8 in

Details

  • Boring Bar Type
    Boring
  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Material
    Carbide-Tipped
  • Material Grade
    C6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)