Motion
08060014
7/16" Min Bore Diam, 1-1/8" Max Bore Depth, 3/4 Shank Diam, Boring Bar Right Hand Cut, Carbide-Tipped, Bright Finish
Mi Item #11731879
MFR #08060014
Price$3.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16" Min Bore Diam, 1-1/8" Max Bore Depth, 3/4 Shank Diam, Boring Bar Right Hand Cut, Carbide-Tipped, Bright Finish
Mi Item #11731879
MFR #08060014

Mfr description
08060014 08060014 EC7S 7/16X3/4X3-1/8"C6
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.48/each

Specifications

Dimensions

  • Maximum Bore Depth
    1.1250 in
  • Min Bore Diameter
    0.4375 in
  • Overall Length
    3-1/8 in
  • Shank Diameter
    3/4 in

Details

  • Boring Bar Type
    Boring
  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Material
    Carbide-Tipped
  • Material Grade
    C6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)