Motion
08060105
13/16" Min Bore Diam, 2-1/4" Max Bore Depth, 3/4 Shank Diam, Boring Bar Right Hand Cut, Carbide-Tipped, Bright Finish
Mi Item #11731888
MFR #08060105
Price$4.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
13/16" Min Bore Diam, 2-1/4" Max Bore Depth, 3/4 Shank Diam, Boring Bar Right Hand Cut, Carbide-Tipped, Bright Finish
Mi Item #11731888
MFR #08060105

Mfr description
08060105 08060105 EC13S 13/16X3/4X4.5"C6
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.28/each

Specifications

Dimensions

  • Maximum Bore Depth
    2.2500 in
  • Min Bore Diameter
    0.8125 in
  • Overall Length
    4-1/4 in
  • Shank Diameter
    3/4 in

Details

  • Boring Bar Type
    Boring
  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Material
    Carbide-Tipped
  • Material Grade
    C6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)