Motion
08060501
7/16 to 13/16" Min Diam, 1-1/8 to 4-1/2" Max Depth, 3/4" Shank Diam, 3-1/8 to 6-1/2" OAL Boring Bar Set C6 Carbide Tipped, Bright Finish, Right Hand Cut, 12 Piece Set
Mi Item #11731891
MFR #08060501
Price$89.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16 to 13/16" Min Diam, 1-1/8 to 4-1/2" Max Depth, 3/4" Shank Diam, 3-1/8 to 6-1/2" OAL Boring Bar Set C6 Carbide Tipped, Bright Finish, Right Hand Cut, 12 Piece Set
Mi Item #11731891
MFR #08060501

Mfr description
08060501 08060501 12PC EC 3/4"SHK C6 CAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$89.25/each

Specifications

Dimensions

  • Maximum Bore Depth
    1-1/8 in; 4-1/2 in
  • Min Bore Diameter
    7/16 in, 13/16 in
  • Overall Length
    3-1/8 in, 3-1/2 in, 3-11/16 in, 3-7/8 in, 4-1/4 in, 4-13/16 in, 5 in, 5-3/8 in, 5-3/4 in, 6-1/2 in
  • Shank Diameter
    3/4 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Material
    Carbide-Tipped
  • Material Grade
    C6
  • Number Of Pieces
    12
  • Stand Material
    Wood
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)