Motion
08060667
1-1/2" Min Bore Diam, 6-1/4" Max Bore Depth, 1 Shank Diam, Boring Bar Right Hand Cut, Carbide-Tipped, Bright Finish
MI ITEM #11731897
MFR #08060667
List Price$13.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Min Bore Diam, 6-1/4" Max Bore Depth, 1 Shank Diam, Boring Bar Right Hand Cut, Carbide-Tipped, Bright Finish
MI ITEM #11731897
MFR #08060667

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.73/each for your price

Overview

Mfr description
08060667 08060667 1-1/2X1X8-1/4" C6 CARB

Specifications

  • Boring Bar Type
    Boring
  • Min Bore Diameter
    1.5000 in
  • Maximum Bore Depth
    6.2500 in
  • Material
    Carbide-Tipped
  • Finish Coating
    Bright
  • Shank Diameter
    1 in
  • Overall Length
    8-1/4 in
  • Cutting Direction
    Right Hand
  • Material Grade
    C6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text