Motion
08061012
3/16" Min Bore Diam, 9/16" Max Bore Depth, 3/8 Shank Diam, Boring Bar Right Hand Cut, Cobalt, Bright Finish
MI ITEM #11731900
MFR #08061012
Price$15.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/16" Min Bore Diam, 9/16" Max Bore Depth, 3/8 Shank Diam, Boring Bar Right Hand Cut, Cobalt, Bright Finish
MI ITEM #11731900
MFR #08061012

Mfr description
08061012 08061012 EAH3S 3X16X3/8X1-13/16
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.43/each

Specifications

Dimensions

  • Maximum Bore Depth
    0.5625 in
  • Min Bore Diameter
    0.1875 in
  • Overall Length
    1-13/16 in
  • Shank Diameter
    3/8 in

Details

  • Boring Bar Type
    Boring
  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Material
    Cobalt
  • Material Grade
    M35

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)