Motion
08061038
1/4" Min Bore Diam, 3/4" Max Bore Depth, 3/8 Shank Diam, Boring Bar Right Hand Cut, Cobalt, Bright Finish
Mi Item #11731902
MFR #08061038
Price$16.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Min Bore Diam, 3/4" Max Bore Depth, 3/8 Shank Diam, Boring Bar Right Hand Cut, Cobalt, Bright Finish
Mi Item #11731902
MFR #08061038

Mfr description
08061038 08061038 EAH4S 1/4" 3/8"SHK HSS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.15/each

Specifications

Dimensions

  • Maximum Bore Depth
    0.7500 in
  • Min Bore Diameter
    0.2500 in
  • Overall Length
    2 in
  • Shank Diameter
    3/8 in

Details

  • Boring Bar Type
    Boring
  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Material
    Cobalt
  • Material Grade
    M35
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)