Motion
08061079
3/8" Min Bore Diam, 1-1/8" Max Bore Depth, 3/8 Shank Diam, Boring Bar Right Hand Cut, Cobalt, Bright Finish
MI ITEM #11731906
MFR #08061079
List Price$19.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Min Bore Diam, 1-1/8" Max Bore Depth, 3/8 Shank Diam, Boring Bar Right Hand Cut, Cobalt, Bright Finish
MI ITEM #11731906
MFR #08061079

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$19.35/each for your price

Overview

Mfr description
08061079 08061079 EAH6S 3/8" 3/8"SHK HSS

Specifications

  • Boring Bar Type
    Boring
  • Min Bore Diameter
    0.3750 in
  • Maximum Bore Depth
    1.1250 in
  • Material
    Cobalt
  • Finish Coating
    Bright
  • Shank Diameter
    3/8 in
  • Overall Length
    2-3/8 in
  • Cutting Direction
    Right Hand
  • Material Grade
    M35

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text