Motion
08061509
3/16 to 3/8" Min Diam, 9/16 to 1-7/8" Max Depth, 3/8" Shank Diam, 1-13/16 to 3-1/8" OAL Boring Bar Set M35 Cobalt, Bright Finish, Right Hand Cut, 8 Piece Set
MI ITEM #11731908
MFR #08061509
List Price$99.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/16 to 3/8" Min Diam, 9/16 to 1-7/8" Max Depth, 3/8" Shank Diam, 1-13/16 to 3-1/8" OAL Boring Bar Set M35 Cobalt, Bright Finish, Right Hand Cut, 8 Piece Set
MI ITEM #11731908
MFR #08061509

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$99.95/each for your price

Overview

Mfr description
08061509 08061509 EAH 3/8" SHANK HSS BOR

Specifications

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Material
    Cobalt
  • Material Grade
    M35
  • Maximum Bore Depth
    9/16 in; 1-7/8 in
  • Min Bore Diameter
    3/16 in, 3/8 in
  • Number Of Pieces
    8
  • Overall Length
    1-13/16 in, 2 in, 2-3/16 in, 2-3/8 in, 2-1/2 in, 2-13/16 in, 3-1/8 in
  • Shank Diameter
    3/8 in
  • Stand Material
    Wood

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text