1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
08062010
1/4" Min Bore Diam, 3/4" Max Bore Depth, 1/2 Shank Diam, Boring Bar Right Hand Cut, Cobalt, Bright Finish
MI ITEM #
11731909
MFR #
08062010
Price
$20.93
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 08062010
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
08062010
1/4" Min Bore Diam, 3/4" Max Bore Depth, 1/2 Shank Diam, Boring Bar Right Hand Cut, Cobalt, Bright Finish
MI ITEM #
11731909
MFR #
08062010
Mfr description
08062010 08062010 EBH4S 1/4X1/2X2-1/8 HS
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$20
.93
/each
Add to Cart
Specifications
Dimensions
Maximum Bore Depth
0.7500 in
Min Bore Diameter
0.2500 in
Overall Length
2-1/8 in
Shank Diameter
1/2 in
Details
Boring Bar Type
Boring
Cutting Direction
Right Hand
Finish Coating
Bright
Material
Cobalt
Material Grade
M35
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items