Motion
08062036
5/16" Min Bore Diam, 15/16" Max Bore Depth, 1/2 Shank Diam, Boring Bar Right Hand Cut, Cobalt, Bright Finish
MI ITEM #11731911
MFR #08062036
List Price$20.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Min Bore Diam, 15/16" Max Bore Depth, 1/2 Shank Diam, Boring Bar Right Hand Cut, Cobalt, Bright Finish
MI ITEM #11731911
MFR #08062036

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$20.93/each for your price

Overview

Mfr description
08062036 08062036 EBH5S 5/16X1/2X2-5/16

Specifications

  • Boring Bar Type
    Boring
  • Min Bore Diameter
    0.3125 in
  • Maximum Bore Depth
    0.9375 in
  • Material
    Cobalt
  • Finish Coating
    Bright
  • Shank Diameter
    1/2 in
  • Overall Length
    2-5/16 in
  • Cutting Direction
    Right Hand
  • Material Grade
    M35

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought