Motion
08062051
3/8" Min Bore Diam, 1-1/8" Max Bore Depth, 1/2 Shank Diam, Boring Bar Right Hand Cut, Cobalt, Bright Finish
Mi Item #11731913
MFR #08062051
Price$23.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Min Bore Diam, 1-1/8" Max Bore Depth, 1/2 Shank Diam, Boring Bar Right Hand Cut, Cobalt, Bright Finish
Mi Item #11731913
MFR #08062051

Mfr description
08062051 08062051 EBH6S 3/8X1/2X2-1/2 HS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.00/each

Specifications

Dimensions

  • Maximum Bore Depth
    1.1250 in
  • Min Bore Diameter
    0.3750 in
  • Overall Length
    2-1/2 in
  • Shank Diameter
    1/2 in

Details

  • Boring Bar Type
    Boring
  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Material
    Cobalt
  • Material Grade
    M35
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)