Motion
08062085
7/16" Min Bore Diam, 2-3/16" Max Bore Depth, 1/2 Shank Diam, Boring Bar Right Hand Cut, Cobalt, Bright Finish
MI ITEM #11731916
MFR #08062085
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16" Min Bore Diam, 2-3/16" Max Bore Depth, 1/2 Shank Diam, Boring Bar Right Hand Cut, Cobalt, Bright Finish
MI ITEM #11731916
MFR #08062085

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08062085 08062085 EBH7 7/16X1/2X3-9/16 H

Specifications

  • Boring Bar Type
    Boring
  • Min Bore Diameter
    0.4375 in
  • Maximum Bore Depth
    2.1875 in
  • Material
    Cobalt
  • Finish Coating
    Bright
  • Shank Diameter
    1/2 in
  • Overall Length
    3-9/16 in
  • Cutting Direction
    Right Hand
  • Material Grade
    M35

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought