Motion
08062507
1/4 to 1/2" Min Diam, 3/4 to 2-1/2" Max Depth, 1/2" Shank Diam, 2-5/16 to 3-7/8" OAL Boring Bar Set M35 Cobalt, Bright Finish, Right Hand Cut, 10 Piece Set
Mi Item #11731919
MFR #08062507
Price$178.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 to 1/2" Min Diam, 3/4 to 2-1/2" Max Depth, 1/2" Shank Diam, 2-5/16 to 3-7/8" OAL Boring Bar Set M35 Cobalt, Bright Finish, Right Hand Cut, 10 Piece Set
Mi Item #11731919
MFR #08062507

Mfr description
08062507 08062507 EBH 1/2" SHANK HSS BOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$178.63/each

Specifications

Dimensions

  • Maximum Bore Depth
    3/4 in; 2-1/2 in
  • Min Bore Diameter
    1/4 in, 1/2 in
  • Overall Length
    2-1/8 in, 2-5/16 in, 2-1/2 in, 2-5/8 in, 2-11/16 in, 2-7/8 in, 2-15/16 in, 3-1/4 in, 3-9/16 in, 3-7/8 in
  • Shank Diameter
    1/2 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Material
    Cobalt
  • Material Grade
    M35
  • Number Of Pieces
    10
  • Stand Material
    Wood
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)